Amerimax 2.5 in. H X 4.5 in. W X 30 in. L White Vinyl Downspout Extension
- Mfr # 37030
- Zoro # G4699518
product price:
$
13.99
/ea
Key Features
Length
30 in
Material
Vinyl
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37030
- Zoro #
- G4699518
- UPC #
- 49821370305
- Country of Origin
- United States
Dimensions
- Length
- 30 in
Details
- Material
- Vinyl
- Color
- White
Description
The Amerimax Home Products Dripper Flipper Downspout Extension features a hinged-cup design swings upward for versatility during mowing and landscaping. This downspout extension directs runoff away from the foundation to help protect from water damage. Compatible with 2 in. x 3 in. downspouts and elbows, this versatile downspout extension can be used with both plastic and metal gutter systems.
- • Use to redirect runoff to protect from water damage and foundation erosion
- • Plastic construction for use with metal and plastic gutter systems
- • Hiding design offers an unobtrusive look
- • Divert water away from your home's foundation
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.