This item is Discontinued.

Amerimax Home Products Amerimax Home Product 3703019 30 in. Vinyl Flip-Up Downspout - Brown 5047949

This item is Discontinued.

Amerimax Home Products

Amerimax Home Product 3703019 30 in. Vinyl Flip-Up Downspout - Brown (Discontinued)

Mfr # 5047949
Zoro # G703980583
UPC # 49821379308
Country of Origin China
Category Deck Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5047949
Zoro #
G703980583
UPC #
49821379308
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Vinyl flip-up downspout
Specifications
  • Color: Brown
  • Material: Vinyl
  • Type: Downspout Extension
  • Downspout Length: 30 in.
  • Downspout Width: 4.5 in.
  • Downspout Height: 2.5 in.
  • Dimensions: 2.1" H x 5.1" W x 30" L
  • Weight: 0.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.