Amerimax Home Product 70406 6 in. x 10 ft. Flashing Galvanized Standard

  • Mfr # 70406

  • Zoro # G303980617


product price:  $41.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70406
Zoro #
G303980617
UPC #
49821704063
Country of Origin
United States

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Easy and simple use kit
  • Composed of hardened, galvanized steel
  • Quick, easy repair for roofs and gutters
  • Immediately stops leaks
Specifications
  • Color: Silver
  • Material: Galvanized Steel
  • Type: Roll Valley Flashing
  • Flashing Height: 6 in.
  • Thickness: 0.01 in.
  • Fits: Mul
  • Flashing Length: 10 ft.
  • Flashing Width: 5.5 in.
  • Flashing Type: Roof Flashing
  • Dimensions: 6.1" H x 4.8" W x 4.8" L
  • Weight: 2.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.