Drain Pipe Solid Flex 4Inx8Ft 54021

  • Mfr # 7020639
  • Zoro # G703934340
product price: 
$
36.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7020639
Zoro #
G703934340
UPC #
732736540016
Country of Origin
United States

Description

Features
  • Solid drain-pipe expands in length from 2 to 8-feet - compatible with most traditional 3-inch and 4-inch corrugated pipe and 4-in. pvc
  • Solid pipe helps move water to a drain from your downspout diverter, rain gutter, and more
  • Exceeds the following astm standards - flex-drain outperforms the leading brand of corrugated pipe with brittleness, stiffness, and joint integrity
  • Engineered to outperform - Installs faster, requires 1/5th the storage and transport space, and perforated pipe has 14% better flow rate
  • Advanced design for superior performance - outperforms in freeze and thaw conditions, also has 30-percent higher load-bearing rating from our patented peak and valley design
  • Advanced design for superior performance; solid pipe helps move water to a drain from your downspout diverter, rain gutter and more
  • Exceeds the following ASTM standards, flex-drain outperforms the leading brand of corrugated pipe with brittleness, stiffness, and joint integrity
  • Size - 4 in. x 8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews