Amerimax 2.5 in. H X 11.5 in. W X 24 in. L Slate Vinyl Splash Block

  • Mfr # 3014-12

  • Zoro # G1943423


product price:  $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014-12
Zoro #
G1943423
UPC #
718448730143
Country of Origin
Canada

Description

For an easy and convenient way to move damaging rainwater away from your foundation, look no further than the new Amerimax Splash Block. The unique cut out in the back of the splash block allows it to fit underneath your downspout in applications where the elbow of the downspout sits near to the ground with low clearance. This product also features a hole in the front of the splash block allowing it to be secured to the ground with a landscape spike, preventing the product from being impacted by any severe weather or wind. The durable resin construction is able to withstand the elements it is subjected to on a daily basis, making it a long lasting solution for moving damaging rainwater away from your home.


  • • Use to divert gutter water away from foundation to prevent soil erosion
  • • Patent-pending cut-out in the back of the splash block allows the product to fit under downspout elbows with low clearance
  • • Water directing chevron pattern reduces gushing at the bottom of the downspout to limit washout of any mulch or landscaping
  • • Hole for landscape spike at the front of the splash block allows it to be secured to the ground and stay in place during any severe weather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.