Zoro Homepage
This item is Discontinued.
Amerivap Systems Steam Generator, 50000W, 54 in. H SAV050U200-4603

Steam Generator, 50000W, 54 in. H (Discontinued)

  • Mfr # SAV050U200-4603
  • Zoro # G3466587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAV050U200-4603
Zoro #
G3466587
UPC #
-
Country of Origin
United States

Dimensions

Height
54"
Depth
84"
Width
32"

Details

Water Tank Capacity
25 gal.
Item
Steam Generator
Steam Production
88 lb/hr
Phase
Three
Includes
Basic Tools, 10 ft. Hose
Cap
Non-Pressurized
Temperature at Tip
220 Degrees F
Max. Temp.
380 Degrees F
Voltage
360 to 600
Wattage
50000
Hz
60
Speed
Variable
Amps
44 to 75
Operating Time
24/7
Working Pressure
0-180 psi

Description

Steam Generator, Steam Production 88 lb/hr, Water Tank Capacity 25 gal., Working Pressure 0-180 psi, Voltage 360 to 600, Wattage 50000, Phase Three, Max. Temp. 380 Degrees F, Temperature at Tip 220 Degrees F, Height 54 In., Depth 84 In., Width 32 In., Speed Variable, Operating Time 24/7, Amps 44 to 75, Hz 60, Cap Non-Pressurized, Includes Basic Tools, 10 ft. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.