1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Satin Nickel Finish
- Mfr # BP36508G10
- Zoro # G2082410
product price:Â
$
10.63
/ea
Key Features
Number of Gangs
1
Material
Zinc
Finish
Satin Nickel
Size
2-7/8"L x 4-15/16"W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36508G10
- Zoro #
- G2082410
- UPC #
- -
- Country of Origin
- China
- Item
- 1 Receptacle Wall Plates
- Number of Gangs
- 1
- Material
- Zinc
- Finish
- Satin Nickel
Dimensions
- Size
- 2-7/8"L x 4-15/16"W
Description
BP36508G10 11-3/5 Candler Single Outlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.