
2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish
Mfr # BP36515G10
Zoro # G1888912
product price:Â $13.69
/eaKey Features
Number of Gangs
2
Material
Zinc
Finish
Satin Nickel
Size
5"L x 4-15/16"W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP36515G10
Zoro #
G1888912
UPC #
-
Country of Origin
China
Dimensions
Size
5"L x 4-15/16"W
Details
Item
2-Toggle Wall Plates
Number of Gangs
2
Material
Zinc
Finish
Satin Nickel
Description
BP36515G10 7-3/10 Mulholland Double Togg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.