3/4in 19mm Door Thickness Full Inset Full Wrap Ball Tip Golden Champagne Cabinet Hinge, Single
- Mfr # PK3175TBBBZ
- Zoro # G110438905
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Material
Steel
Finish
Golden Champagne
Height
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK3175TBBBZ
- Zoro #
- G110438905
- UPC #
- 026634316478
- Country of Origin
- Thailand
- Material
- Steel
- Finish
- Golden Champagne
Dimensions
- Height
- 2-1/2 in
Description
The Amerock PK3175TBBBZ 3/4 inch 19mm Door Thickness Hinge is finished in Golden Champagne.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.