Shop AMEROCK
See all product information
Create Account
Accents 1-1/4 inch 32mm Length Gold/Emerald Green Cabinet Knob, 2PK
- Mfr # 2PK36970EMG
- Zoro # G015679410
product price:Â
$
14.99
/pk of 2, $7.50/ea
Key Features
Material
Zinc/Acrylic
Finish
Gold/Emerald Green
Projection
1 in
Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2PK36970EMG
- Zoro #
- G015679410
- UPC #
- 26634329065
- Country of Origin
- China
Dimensions
- Diameter
- 1-1/4 in
Details
- Material
- Zinc/Acrylic
- Finish
- Gold/Emerald Green
- Projection
- 1 in
Description
The Amerock 2PK36970EMG Accents 1-1/4 inch 32mm Length Knob is finished in Gold/Emerald Green. Featuring vibrant colors and mixed materials, Amerock's Accents collection features cabinet knobs that add a touch of inspired flair to any vanity, dresser, nightstand or other furniture piece. A rich jewel tone blended with metallic accents, Amerock's Emerald Green finish imparts a verdant and iridescent shimmer. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.