Zoro Homepage

Allison Value Hardware 96mm Pull - Satin Nickel

  • Mfr # BP52995G10

  • Zoro # G915761604


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP52995G10
Zoro #
G915761604
UPC #
26634161160
Country of Origin
China

Description

Collection: Allison Value Hardware. -Finish: Satin Nickel. -Overall Length: 4-3/16in 106mm. -Projection: 1in 25mm. -Material: Zinc Alloy. -Mounting Holes: 3-3/4in 96mm. -Width: 19/32in 15mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.