This item is Discontinued.

Amerock Amerock 25PK53012ORB 1.25 in. Allison Value Oil-Rubbed Bronze Cabinet Knob - Pack of 25 25PK53012ORB

This item is Discontinued.

Amerock

Amerock 25PK53012ORB 1.25 in. Allison Value Oil-Rubbed Bronze Cabinet Knob - Pack of 25 (Discontinued)

Mfr # 25PK53012ORB
Zoro # G303694156
UPC # 26634240148
Country of Origin China
Category Cabinet Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25PK53012ORB
Zoro #
G303694156
UPC #
26634240148
Country of Origin
China

Description

The Amerock 25PK53012ORB Allison Value Hardware 1- .25 in (32 mm) Diameter Knob is finished in Oil Rubbed Bronze. Marrying beauty and function, Allison provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Allison offers the best combination of approachable artistry and lasting quality. The Oil-Rubbed Bronze finish is a rich, dark brown old world finish with striking light and dark accents. Founded in 1928, Amerock's award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company's reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room

Features
  • Allison Value Oil-Rubbed Bronze Cabinet Knob
  • Pack of 25
Specifications
  • Finish: Oil Rubbed Bronze
  • Material: Zinc
  • Length: 1.25 in.
  • Width: 1.25 in.
  • Projection: 1.06 in.
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.