Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amerock A36655 CBBR 128 mm Glacio Cabinet Pull - Clear; Black Bronze

  • Mfr # A36655 CBBR

  • Zoro # G103692352


product price: $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36655 CBBR
Zoro #
G103692352
UPC #
26634240681
Country of Origin
China

Description

Explore a wide range of different types of Door accessories to suit variety of home and outdoor applications. These are all made out of high quality material to ensure durable, reliable performance.

Features
  • Intricately crafted with precise for lifelong beauty and durability
Specifications
  • Collection: Glacio
  • Finish: Clear, Black Bronze
  • Material: Zinc, Glass
  • Size: 128 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.