Zoro Homepage

Amerock BP19017-ORB 544mm Ctr Pull - Oil Rubbed Bronze

  • Mfr # A19017 ORB

  • Zoro # G103692369


product price: $57.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19017 ORB
Zoro #
G103692369
UPC #
26634178489
Country of Origin
China

Description

Modern functionality meets straightforward styling. Simple. Bold. True.
  • 2 x #8 32 x 1''.
  • Collection: Bar Pulls.
  • CtC (Inches): 21.429.
  • Finish: Oil-Rubbed Bronze.
  • Length (Inches): 24.571.
  • Projection (Inches): 1.375.
  • Type: Pull.
  • Width (Inches): 0.5.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.