Zoro Homepage

Amerock BP3404AC H Hinge Colonial and Non Self-Closing - Antique Copper

  • Mfr # BP3404AC

  • Zoro # G703985113


product price: $24.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP3404AC
Zoro #
G703985113
UPC #
-
Country of Origin
China

Description

  • Finish: Antique Copper.
  • Overall Length: 3-1/2" (89mm).
  • Projection: 1/8" (3mm).
  • Material: Steel.
  • Width: 1-1/2" (38mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.