Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amerock BP53701-G10 3 in. Ctr Pull - Satin Nickel

  • Mfr # A53701 G10

  • Zoro # G703691625


product price: $16.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A53701 G10
Zoro #
G703691625
UPC #
26634159372
Country of Origin
China

Description

Function meets style with todays take on industrial objects from the 1950s. Restore. Relax. Embrace.
  • 2 x #8 32 x 1''.
  • Collection: Kane.
  • CtC (Inches): 3.
  • Finish: Satin Nickel.
  • Length (Inches): 3.625.
  • Type: Pull.
  • Width (Inches): 0.625.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.