Zoro Homepage

Amerock BP55280-BBR 12 in. Ctr Appliance Pull - Black Bronze

  • Mfr # A55280 BBR

  • Zoro # G903692330


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55280 BBR
Zoro #
G903692330
UPC #
26634177468
Country of Origin
China

Description

Eclectic Anything goes, as long as it goes together. Fits comfortably anywhere from a utilitarian galley kitchen to a contemporary cottage kitchen.
2 x #10 24 x 0.75"; 2 x #10 24 x 1"; 2 x #10 24 x 1.25"; 2 x #10 24 x 1.5"; 2 x #10 24 x 1.75"; 2 x Washers 3/4" OD.
  • Collection: Blackrock.
  • CtC (Inches): 12.
  • Finish: Black Bronze.
  • Length (Inches): 13.4.
  • Projection (Inches): 1.
  • Type: 12" Appliance Pull.
  • Width (Inches): 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.