Zoro Homepage

Antique Brass Non Self-Closing Cabinet Hinge 3 in., 20PK

  • Mfr # cm7538ae-XCP20

  • Zoro # G211772465


product price: $23.79
/pk 20, $1.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cm7538ae-XCP20
Zoro #
G211772465
UPC #
-
Country of Origin
United States

Description

CM7538AE Characteristics: Finish: aged brass. - It does not close by itself. - Product type: hinges. Finish: aged brass. Dimensions: - Insert size: 0.38 inches. Total height from top to bottom: 2.75 inches. Overall width from side to side: 2 '' Overall depth, front to back: 0.13 inches. Total Product Weight: 0.15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.