Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appoint 3 in 76 mm Center-to-Center Golden Champagne Cabinet Pull

  • Mfr # BP36764BBZ

  • Zoro # G110440298


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Finish
Golden Champagne
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36764BBZ
Zoro #
G110440298
UPC #
26634312722
Country of Origin
China

Details

Finish
Golden Champagne
Item
Pull
Shape
Bar

Description

The Amerock BP36764BBZ Appoint 3 inch (76mm) Center-to-Center Pull is finished in Golden Champagne. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.