Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Golden Champagne Cabinet Cup Pull
- Mfr # BP36763BBZ
- Zoro # G210440211
Key Features
Specifications
Details
- MFR #
- BP36763BBZ
- Zoro #
- G210440211
- UPC #
- 26634312630
- Country of Origin
- China
- Finish
- Golden Champagne
- Item
- Cup Pull
- Shape
- Cup
Description
The Amerock BP36763BBZ Appoint 5-1/16 inch or 6-5/16 inch (128mm or 160mm) Center-to-Center Cup Pull is finished in Golden Champagne. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.