Appoint Golden Champagne Traditional 24 in 610 mm Towel Bar
- Mfr # BH36074BBZ
- Zoro # G210439413
product price:Â
$
28.75
/ea
Key Features
Finish
Golden Champagne
Bar Length
25-7/8 in
Material
Zinc/Stainless Steel
Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH36074BBZ
- Zoro #
- G210439413
- UPC #
- 26634309678
- Country of Origin
- China
Dimensions
- Bar Length
- 25-7/8 in
- Width
- 9/16 in
Details
- Item
- Towel Bar
- Finish
- Golden Champagne
- Material
- Zinc/Stainless Steel
Description
The Amerock BH36074BBZ Appoint 24 in 610 mm Towel Bar is finished in Golden Champagne.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.