
Arc 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull, 25PK
Mfr # 25VMP37355ORB
Zoro # G822869622
product price: $61.79
/pk 25, $2.47/eaKey Features
Length
4.062 in
Width
0.438 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Finish
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP37355ORB
Zoro #
G822869622
UPC #
026634384590
Country of Origin
Thailand
Dimensions
Length
4.062 in
Width
0.438 in
Details
Outer Mounting Hole Ctr. to Ctr.
3 in
Material
Zinc
Finish
Oil-Rubbed Bronze
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Item
Arc 3 inch (76mm) Center-to-Center Oil-Rubbed Bronze Cabinet Pull - 25 Pack
Description
The Everyday Basics BP37355ORB Arc 3 inch (76mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.