Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Champagne Bronze Cabinet Cup Pull

  • Mfr # BP36640CZ

  • Zoro # G710438947


product price:  $15.99
/ea

Key Features

Finish
Champagne Bronze
Length
5-1/16 in
Width
1-3/4 in
Material
Zinc
Mounting Hole
3 in or 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP36640CZ
Zoro #
G710438947
UPC #
026634316560
Country of Origin
Thailand

Dimensions

Length
5-1/16 in
Width
1-3/4 in

Details

Finish
Champagne Bronze
Material
Zinc
Mounting Hole
3 in or 4 in
Projection
1-3/8 in
Grip Style
Traditional

Description

The Amerock BP36640CZ Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Cup Pull is finished in Champagne Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.