
Augment 3-3/4 inch (96mm) Center-to-Center Champagne Bronze Cabinet Pull, 25PK
Mfr # 25VMP37151CZ
Zoro # G822870505
product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
Key Features
Length
4.188 in
Finish
Champagne Bronze
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP37151CZ
Zoro #
G822870505
UPC #
026634381322
Country of Origin
China
Dimensions
Length
4.188 in
Width
0.688 in
Details
Finish
Champagne Bronze
Item
Augment 3-3/4 inch (96mm) Center-to-Center Champagne Bronze Cabinet Pull - 25 Pack
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Material
Zinc
Description
The Everyday Basics BP37151CZ Augment 3-3/4 inch (96mm) Center-to-Center Pull is finished in Champagne Bronze and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.