Bar Pulls 10-1/16 in 256 mm Center-to-Center Polished Chrome Cabinet Pull
- Mfr # BP4051926
- Zoro # G110440458
product price:Â
$
10.45
/ea
Key Features
Finish
Polished Chrome
Shape
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP4051926
- Zoro #
- G110440458
- UPC #
- 26634314320
- Country of Origin
- China
Details
- Finish
- Polished Chrome
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP4051926 Bar Pulls 10-1/16 in 256 mm Center-to-Center Pull is finished in Polished Chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.