Bar Pulls 8-13/16 inch 224mm Center-to-Center Champagne Bronze Cabinet Pull
- Mfr # BP40521CZ
- Zoro # G315679479
product price:Â
$
9.89
/ea
Key Features
Material
Carbon Steel
Length
11-3/16 in
Width
7/16 in
Projection
1-3/8 in
Mounting Hole
8-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP40521CZ
- Zoro #
- G315679479
- UPC #
- 26634320734
- Country of Origin
- China
- Finish
- Champagne Bronze
- Material
- Carbon Steel
- Projection
- 1-3/8 in
- Mounting Hole
- 8-13/16 in
- Grip Style
- Contemporary
Dimensions
- Length
- 11-3/16 in
- Width
- 7/16 in
Description
The Amerock BP40521CZ Bar Pulls 8-13/16 inch 224mm Center-to-Center Pull is finished in Champagne Bronze. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.