Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull, 25PK
- Mfr # 25VMP37241MB
- Zoro # G622870460
product price:
$
61.89
/pk of 25, $2.48/ea
Key Features
Finish
Matte Black
Material
Stainless Steel
Length
6-1/8 in
Width
0.438 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25VMP37241MB
- Zoro #
- G622870460
- UPC #
- 026634382695
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Stainless Steel
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Item
- Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Matte Black Cabinet Pull - 25 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Dimensions
- Length
- 6-1/8 in
- Width
- 0.438 in
Description
The Everyday Basics BP37241MB Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Pull is finished in Matte Black and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.