Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK

  • Mfr # 10VMP3724126

  • Zoro # G722869425


product price: $28.99
/pk 10, $2.90/ea

Key Features

Width
0.438 in
Finish
Polished Chrome
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Length
6-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMP3724126
Zoro #
G722869425
UPC #
026634373853
Country of Origin
China

Dimensions

Width
0.438 in
Length
6-1/8 in

Details

Finish
Polished Chrome
Item
Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
Material
Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws

Description

The Everyday Basics BP3724126 Bar Pulls Hollow 3-3/4 inch (96mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.