
Bar Pulls Hollow 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull, 25PK
Mfr # 25VMP3724026
Zoro # G222870303
product price: $57.15
/pk 25, $2.29/eaKey Features
Material
Stainless Steel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in
Width
0.438 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25VMP3724026
Zoro #
G222870303
UPC #
026634382657
Country of Origin
China
Dimensions
Width
0.438 in
Length
5.312 in
Details
Material
Stainless Steel
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Polished Chrome
Item
Bar Pulls Hollow 3 inch (76mm) Center-to-Center Polished Chrome Cabinet Pull - 25 Pack
Description
The Everyday Basics BP3724026 Bar Pulls Hollow 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 25. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.