Shop AMEROCK
See all product information
Create Account
Bar Pulls Hollow 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull, 10PK
- Mfr # 10VMP3724226
- Zoro # G822869387
product price:
$
32.19
/pk of 10, $3.22/ea
Key Features
Finish
Polished Chrome
Material
Stainless Steel
Length
7-3/8 in
Width
0.438 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10VMP3724226
- Zoro #
- G822869387
- UPC #
- 026634373884
- Country of Origin
- China
Dimensions
- Length
- 7-3/8 in
- Width
- 0.438 in
Details
- Finish
- Polished Chrome
- Material
- Stainless Steel
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
- Item
- Bar Pulls Hollow 5-1/16 inch (128mm) Center-to-Center Polished Chrome Cabinet Pull - 10 Pack
- Includes
- #8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Description
The Everyday Basics BP3724226 Bar Pulls Hollow 5-1/16 inch (128mm) Center-to-Center Pull is finished in Polished Chrome and sold in a pack of 10. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.