Zoro Homepage
This item is Discontinued.
Amerock BH26512ORB Markham Double Prong Robe Hook Oil Rubbed Bronze Finish BH26512ORB

BH26512ORB Markham Double Prong Robe Hook Oil Rubbed Bronze Finish (Discontinued)

  • Mfr # BH26512ORB
  • Zoro # G2080590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH26512ORB
Zoro #
G2080590
UPC #
00026634160651
Country of Origin
China

Dimensions

Overall Length
2-5/16"

Details

Hook Item
Double Prong Robe Hook
Item
BH26512ORB Markham Double Prong Robe Hoo
Number of Hooks
2
Basic Hook Material
Zinc
Hook Finish
Oil-rubbed Bronze
Hardware
Included
Mounting Hardware
Included
Includes
screws
Projection
2-1/4"

Description

BH26512ORB Markham Double Prong Robe Hoo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.