Zoro Homepage
This item is Discontinued.
Amerock BH26512PN Markham Double Prong Robe Hook Bright Nickel Finish BH26512PN

BH26512PN Markham Double Prong Robe Hook Bright Nickel Finish (Discontinued)

  • Mfr # BH26512PN
  • Zoro # G2325615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH26512PN
Zoro #
G2325615
UPC #
00026634160705
Country of Origin
China

Dimensions

Overall Length
2-5/16"

Details

Hook Item
Double Prong Robe Hook
Item
BH26512PN Markham Double Prong Robe Hook
Number of Hooks
2
Basic Hook Material
Zinc
Hook Finish
Polished Nickel
Hardware
Included
Mounting Hardware
Included
Projection
2-1/4"
Includes
screws

Description

BH26512PN Markham Double Prong Robe Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.