Blackrock 10-1/16 inch 256mm Center-to-Center Polished Nickel Cabinet Pull
- Mfr # BP55283PN
- Zoro # G110438820
Key Features
Specifications
Details
- MFR #
- BP55283PN
- Zoro #
- G110438820
- UPC #
- 26634323001
- Country of Origin
- Thailand
- Finish
- Polished Nickel
- Material
- Zinc
- Projection
- 1-1/4 in
- Grip Style
- Transitional
- Mounting Hole
- 10-1/16 in
Dimensions
- Length
- 11 in
- Width
- 7/16 in
Description
The Amerock BP55283PN Blackrock 10-1/16 inch (256mm) Center-to-Center Pull is finished in Polished Nickel. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.