Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BP19002-SS 96mm Ctr Pull - Stainless Steel

  • Mfr # A19002 SS

  • Zoro # G315761617


product price: $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19002 SS
Zoro #
G315761617
UPC #
26634121058
Country of Origin
China

Description

Modern styling with unadorned surfaces. Smooth styling in high quality stainless steel. -2 x #8 32 x 1 . -Collection: Stainless Steel. -CtC Inches: 3.78. -CtC mm: 96.012. -Finish: Stainless Steel. -Length Inches: 4.5. -Length mm: 114.3. -Projection Inches: 1.19. -Projection mm: 30.226. -Type: Pull. -Width Inches: 0.38. -Width mm: 9.652 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.