Shop AMEROCK
See all product information
Create Account
BP21935ORB 3 in. Center to Center Allison Cabinet Pull; Oil Rubbed Bronze
- Mfr # BP21935ORB
- Zoro # G703694497
product price:Â
$
24.89
/ea
Key Features
Finish
Oil Rubbed Bronze
Material
Zinc
Length
5 in
Width
11/16 in
Projection
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP21935ORB
- Zoro #
- G703694497
- UPC #
- 26634239630
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Material
- Zinc
- Projection
- 1 in
- Grip Style
- Traditional
- Mounting Hole
- 3 in
Dimensions
- Length
- 5 in
- Width
- 11/16 in
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Center to Center Allison Cabinet Pull
- Amerock Offers High Quality Functional Hardware That Blends In Seamlessly With Any Style
- Made To Last With Solid Materials
- Includes All Mounting Hardware for Easy Installation
- Center To Center: 3 in.
- Clazz: AE
- Design: Allison
- Finish: Oil Rubbed Bronze
- Material: Zinc
- Dimension: 5" x 1-1/16" with 1" Projection and 3" Center to Center
- Weight: 1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.