Shop AMEROCK
Create Account
BP29355-G10 96mm Ctr Pull - Satin Nickel
- Mfr # A29355 G10
- Zoro # G803691914
product price:Â
$
26.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A29355 G10
- Zoro #
- G803691914
- UPC #
- 27837643514
- Country of Origin
- China
Description
Elegant distinction. Introducing the new Candler. Strong lines and soft curves add a touch of femininity to provide enduring class and timeless character.
2 x #8 32 x 1''.
Type: Pull
Collection: Candler.
Finish: Satin Nickel.
CtC (inches): 3.7795.
CtC (mm): 96.00.
Width (Inches): 0.5000.
Width (mm): 12.7000.
Length (Inches): 5.1875.
Length (mm): 131.7625.
Projection (mm): 28.5750.
Weight (lbs): 0.1043.
Projection (Inches): 1.1250.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.