Bronx 8 in 203 mm Center-to-Center Golden Champagne Cabinet Pull
- Mfr # BP36562BBZ
- Zoro # G910440337
Key Features
Specifications
Details
- MFR #
- BP36562BBZ
- Zoro #
- G910440337
- UPC #
- 26634301603
- Country of Origin
- China
- Finish
- Golden Champagne
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP36562BBZ Bronx 8 inch (203mm) Center-to-Center Pull is finished in Golden Champagne. The subtle knurling of the Bronx collection adds a sophisticated and modern industrial twist to the traditional bar pull, certain to add designer flair to any space. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/stainless steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock Esquire collection to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.