Shop AMEROCK

BP53010AS Allison Value Hardware 3 in. Pull - Antique Silver

  • Mfr # BP53010AS

  • Zoro # G803688952


product price: 
$
27.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP53010AS
Zoro #
G803688952
UPC #
-
Country of Origin
China

Description

  • Collection: Allison Value Hardware.
  • Finish: Antique Silver.
  • Overall Length: 3-3/8" (86mm).
  • Projection: 1-1/4" (32mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 3" (76mm).
  • Width: 1-3/4" (44mm).
  • Style: Traditional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.