Shop REV-A-SHELF
See all product information
Create Account
Steel; Plastic, Metallic Silver, 14.38 in W, 19 in H, 22.25 in D
- Mfr # 53WC-1835SCDM-217
- Zoro # G306156712
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Plastic
Color
Metallic Silver
Height
19 in
Width
14.38 in
Depth
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53WC-1835SCDM-217
- Zoro #
- G306156712
- UPC #
- 090713005676
- Country of Origin
- Italy
Dimensions
- Height
- 19 in
- Width
- 14.38 in
- Depth
- 22.25 in
Details
- Material
- Steel; Plastic
- Color
- Metallic Silver
Description
Rev-A-Shelf 53WC-1835SCDM-217 Double 35-Quart Pull-Out Under Mount Kitchen Waste Container Trash Cans with Soft-Close Slides, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.