Bronx 2-5/8 in 67 mm Length Gunmetal Cabinet Knob

  • Mfr # BP36556GM

  • Zoro # G910439362


product price:  $11.99
/ea

Key Features

Shape
Bar
Finish
Gunmetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36556GM
Zoro #
G910439362
UPC #
26634301337
Country of Origin
China

Details

Item
Knob
Shape
Bar
Finish
Gunmetal

Description

The Amerock BP36556GM Bronx 2-5/8 inch (67mm) Length Knob is finished in Gunmetal. The subtle knurling of the Bronx collection adds a sophisticated and modern industrial twist to the traditional bar pull, certain to add designer flair to any space. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc/stainless steel construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock Esquire collection to create a unique custom look
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.