Bronx 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Black Bronze Cabinet Pull

  • Mfr # BP36557BBR

  • Zoro # G510439212


product price:  $15.15
/ea

Key Features

Finish
Black Bronze
Shape
Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP36557BBR
Zoro #
G510439212
UPC #
26634301405
Country of Origin
China

Details

Finish
Black Bronze
Item
Pull
Shape
Bar

Description

The Amerock BP36557BBR Bronx 3 inch or 3-3/4 inch (76mm or 96mm) Center-to-Center Pull is finished in Black Bronze. The subtle knurling of the Bronx collection adds a sophisticated and modern industrial twist to the traditional bar pull, certain to add designer flair to any space. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.


  • •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • •High quality zinc/stainless steel construction for lifelong durability
  • •Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • •Complete with limited lifetime warranty against defect in material and craftsmanship
  • •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock Esquire collection to create a unique custom look
  • •Mounting hardware included for quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.