Cabinet Hinge, 105 deg Hinge Opening, 3/8 in Inset, Self-Closing Close, Golden Champagne

  • Mfr # BPR3428BBZ

  • Zoro # G116037560


product price:  $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR3428BBZ
Zoro #
G116037560
UPC #
26634315983
Country of Origin
China

Description

Amerock Cabinet Hinge, Hinge Opening: 105 deg, Cabinet Frame Type: Face, Inset Size: 3/8 in, Screw Mounting, Number of Holes: 5, Close Type: Self-Closing, Steel, Projection Size: 1-1/16 in, Golden Champagne, Dimensions: 2-3/4 in L x 2 in W, Includes: #6 x 5/8 in Oval Head Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.