Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Knob, Zinc, Bronze, Proj. 7/8"

  • Mfr # BP53001ORB

  • Zoro # G7692496


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
7/8 in
Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP53001ORB
Zoro #
G7692496
UPC #
26634158627
Country of Origin
Thailand

Dimensions

Diameter
1 3/16 in
Screw Size
#8 - 32, 1 in

Details

Item
Cabinet Knob
Shape
Round
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
7/8 in
Hardware
Included
Includes
Mounting hardware
Series
Allison

Description

The Amerock BP53001ORB Everyday Heritage 1-3/16 in 30 mm Diameter Knob is finished in Oil Rubbed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.