This item is Discontinued.

Amerock Cabinet Knob, Zinc, Satin Nickel, Proj. 1-5/16", D.2-5/8" BP55220G10

Cabinet Knob, Zinc, Satin Nickel, Proj. 1-5/16", D.2-5/8" (Discontinued)

  • Mfr # BP55220G10
  • Zoro # G7692828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP55220G10
Zoro #
G7692828
UPC #
026634179233
Country of Origin
China

Dimensions

Diameter
2 5/8 in
Screw Size
#8 - 32, 1 in

Details

Item
Cabinet Knob
Shape
Oblong
Material
Zinc
Finish
Satin Nickel
Projection
1 5/16 in
Hardware
Included
Series
Allison

Description

Cabinet Knob, Shape Oblong, Material Zinc, Finish Satin Nickel, Projection 1 5/16 in, Diameter 2 5/8 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Allison

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.