This item is Discontinued.

Amerock Candler 2 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish BP36509G10

This item is Discontinued.

Amerock

Candler 2 Receptacle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (Discontinued)

Mfr # BP36509G10
Zoro # G2330454
Country of Origin China
Category Wall Plates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP36509G10
Zoro #
G2330454
UPC #
-
Country of Origin
China

Dimensions

Size
4-7/8"L x 4-15/16"W

Details

Item
Candler 2 Receptacle Wall Plates
Number of Gangs
2
Material
Zinc
Finish
Satin Nickel

Description

BP36509G10 7-3/10 Candler Double Outlet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.