Candler 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK
- Mfr # 10PK29349G10
- Zoro # G810438960
Key Features
Specifications
Details
- MFR #
- 10PK29349G10
- Zoro #
- G810438960
- UPC #
- 26634240193
- Country of Origin
- China
- Finish
- Satin Nickel
- Item
- Pull
- Shape
- Arch
Description
The Amerock 10PK29349G10 Candler 3 inch (76mm) Center-to-Center Pull is finished in Satin Nickel. With strong lines and soft curves, the Candler collection offers a casual feel that imparts timeless character. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.