Carrione 10-1/16 inch 256mm Center-to-Center Marble Black/Champagne Bronze Cabinet Pull
- Mfr # BP36664MBKCZ
- Zoro # G215679531
product price:Â
$
62.99
/ea
Key Features
Material
Zinc
Length
12-1/2 in
Width
9/16 in
Projection
1-9/16 in
Grip Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36664MBKCZ
- Zoro #
- G215679531
- UPC #
- 26634340169
- Country of Origin
- Thailand
- Finish
- Marble Black/Champagne Bronze
- Material
- Zinc
- Projection
- 1-9/16 in
- Grip Style
- Contemporary
- Mounting Hole
- 10-1/16 in
Dimensions
- Length
- 12-1/2 in
- Width
- 9/16 in
Description
The Amerock BP36664MBKCZ Carrione 10-1/16 inch 256mm Center-to-Center Pull is finished in Marble Black/Champagne Bronze. Crafted by hand and balancing timeless beauty with clean contemporary style, this Carrara marble-inspired look takes new form in the Carrione collection. An elegant split finish, Marble Black and Champagne Bronze marries the deep black fields and crisp white veining of Marble Black with the velvety, auburn glow of Champagne Bronze. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.