
Carrione 5-1/16 inch 128mm Center-to-Center Marble White/Champagne Bronze Cabinet Pull
Mfr # BP36649MWCZ
Zoro # G115679709
product price:Â $32.99
/eaKey Features
Material
Zinc
Length
7-1/2 in
Width
9/16 in
Projection
1-9/16 in
Grip Style
Contemporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP36649MWCZ
Zoro #
G115679709
UPC #
026634339781
Country of Origin
Thailand
Dimensions
Length
7-1/2 in
Width
9/16 in
Details
Finish
Marble White/Champagne Bronze
Material
Zinc
Projection
1-9/16 in
Grip Style
Contemporary
Mounting Hole
5-1/16 in
Description
The Amerock BP36649MWCZ Carrione 5-1/16 inch 128mm Center-to-Center Pull is finished in Marble White/Champagne Bronze. Crafted by hand and balancing timeless beauty with clean contemporary style, this Carrara marble-inspired look takes new form in the Carrione collection. An elegant split finish, Marble White and Champagne Bronze marries the luxe look of classic gray-veined white marble with the velvety, auburn glow of Champagne Bronze. Founded in 1928, Amerocks award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the companys reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.