Shop AMEROCK
See all product information
Create Account
Carrione 6-5/16 in 160 mm Center-to-Center Marble Black/Polished Nickel Cabinet Pull
- Mfr # BP36650MBKPN
- Zoro # G610440651
product price:Â
$
48.55
/ea
Key Features
Finish
Marble Black/Polished Nickel
Shape
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP36650MBKPN
- Zoro #
- G610440651
- UPC #
- 26634236769
- Country of Origin
- Thailand
Details
- Finish
- Marble Black/Polished Nickel
- Item
- Pull
- Shape
- Bar
Description
The Amerock BP36650MBKPN Carrione 6-5/16 in 160 mm Center-to-Center Pull is finished in Marble Black/Polished Nickel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.