Zoro Homepage

CBNT PULL FRFLD ZNC

  • Mfr # 173CH

  • Zoro # G516083747


product price: $14.29
/ea
Sold in multiples of 2 for $28.58

Key Features

Finish
Polished Chrome
Length
0.9 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173CH
Zoro #
G516083747
UPC #
26634223165
Country of Origin
Thailand

Dimensions

Length
0.9 in

Details

Finish
Polished Chrome
Material
Wood
Item
Cabinet Pull

Description

Amerock Everyday Basics Fairfield Cabinet Pull 3 in. Polished Chrome Silver 1 pk


  • The Everyday Basics 173CH Fairfield 3 inch (76mm) Center-to-center pull is finished in polished chrome.
  • Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes.
  • Ideal for residential or commercial applicati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.